Socket Head Countersunk Screw, Metric, M5


£0.03 Inc VAT (20%)

See 13 Product Variants
£0.03

Description

Constructed from quenched and tempered high grade alloy steel (Grade 10.9), these hexagon socket head countersunk screws are suited to high tensile applications. Possessing a maximum operating temperature of 300°C and a minimum proof load of 830 Mpa, the product is ideal for applications that require a flush finished surface. With an oiled, as produced finish, the screws can be purchased in a variety of lengths with an M5 ISO metric thread size.

Features and Benefits
• Supplied in boxes of 200 to ensure you have an ample amount of fasteners for your application
• Precise countersunk angle ensures maximum flushness and sidewall contact for a firm hold even over time
• Manufactured from a high grade alloy steel (Grade 10.9) for durability and product longevity
• Available in a variety of lengths to suit your needs, all with an M5 metric thread size

Typical Applications
• Construction
• Plumbing
• DIY

Standards
• DIN 7991
• ISO 10642
• BS 4168-8
• NEN 2359

Feature Attributes

Surface Treatment:
Plain
Thread Size:
M5
Leading Standard:
DIN 7991
Thread:
Metric
Grade:
10.9
Driving Features:
Hexagon Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome