0
1
2

Socket Head Countersunk Screw, Metric - Steel - Grade 10.9 - BZP - DIN 7991


Select
Select
£0.03 Inc VAT (20%)
Up to 25% off


See all variants from £0.03

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9.
Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
Dimensions to DIN7991

Feature Attributes

Thread:
Metric
Leading Standard:
DIN 7991
Driving Features:
Hexagon Socket
Head Shape:
Countersunk
Grade:
10.9
Surface Treatment:
Zinc Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome