0
1
2

Socket Head Countersunk Screw, Metric - Steel - Grade 10.9 - ZN (Zinc Flake) - DIN 7991


Select
Select
£0.08 Inc VAT (20%)
Up to 11% off


See all variants from £0.08

Description

Surface Treatment Zinc flake Cr⁶+ - ISO 10683 flZnnc

Feature Attributes

Driving Features:
Hexagon Socket
Leading Standard:
DIN 7991
Thread:
Metric
Head Shape:
Countersunk
Thread Direction:
Right Hand
Grade:
10.9
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome