0
1
2

Socket Head Countersunk Screw, Metric - Steel - Grade 8.8 - BZP - DIN 7991


Select
Select
£0.02 Inc VAT (20%)
Up to 14% off


See all variants from £0.02

Description

Metric Thread
Material Steel
Class 08.8
Surface Treatment Zinc Plated

Bright Zinc Plated

Feature Attributes

Head Shape:
Countersunk
Thread Direction:
Right Hand
Surface Treatment:
Zinc Plated
Driving Features:
Hexagon Socket
Grade:
8.8
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome