Socket Head Countersunk Screws, Metric, M6


Select
£0.05 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.05

Description

Manufactured from a high grade alloy steel (Grade 10.9), this range of socket head countersunk screws is suitable for all high tensile applications. With a maximum operating temperature of 300°C, the product is ideal for applications that require a flush finished surface. With an oiled, as produced finish, the product is available in an arry of lengths with an M6 ISO metric thread size.

Features and Benefits
• Supplied in boxes of 200 to ensure you have an ample amount of fasteners for your application
• Precise countersunk angle allows maximum flushness and sidewall contact for a firm hold
• Manufactured from a high grade alloy steel (Grade 10.9) for durability and product longevity
• Available in a variety of lengths to suit your needs

Typical Applications
• Construction
• Plumbing
• DIY

Standards
• DIN 7991
• ISO 10642
• BS 4168-8
• NEN 2359

Feature Attributes

Head Shape:
Countersunk
Thread Size:
M6
Material:
Steel
Leading Standard:
DIN 7991
Grade:
10.9
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome