TX Socket Head Countersunk Screw, Metric - A2 Stainless - Grade 70 - DIN 7991


Select
Select
£0.03 Inc VAT (20%)


See all variants from £0.03

Description

Metric Thread
Material Stainless Steel A2
ISO ISO ≈10642

Feature Attributes

Head Shape:
Countersunk
Driving Features:
TX
Thread:
Metric
Leading Standard:
ISO 10642
Material:
A2 Stainless
Surface Treatment:
Plain
More attributes