0
1
2
3

TX Socket Head Countersunk Screw, Metric - Steel - Grade 8.8 - BZP (Bright Zinc Plated) - DIN 7991


Select
Select
£0.04 Inc VAT (20%)


See all variants from £0.04

Description

Metric Thread
Material Steel
ISO ISO ≈10642
Zinc Plated

See full description

Feature Attributes

Thread Direction:
Right Hand
Surface Treatment:
Zinc Plated
Grade:
8.8
Material:
Steel
Driving Features:
TX
Thread:
Metric
More attributes