0
1

Safety Washer - Metric - A2 Stainless Steel - Type S


Select
£0.14 Inc VAT (20%)
Up to 19% off


See all variants from £0.14

Description

Safety Washer
Metric
A2 Stainless Steel
Type S

See full description

Feature Attributes

Material:
A2 Stainless Steel
Material Technical:
A2
Grade:
A2
Type No.:
S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome