0
1

SK Locking Disc Spring Type M - Metric - Spring Steel (425-510 HV10) - ZN Flake (Zinc Flake) - ISO 10683


Select
£0.06 Inc VAT (20%)


See all variants from £0.06

Description

SK Locking Disc Spring Type M
Metric
Spring Steel (425-510 HV10) - ZN Flake Cr6+free (Zinc Flake)
ISO 10683

Feature Attributes

Material:
Spring Steel
Surface Treatment:
Zinc Flake
Material Technical:
420-510 HV10
Leading Standard:
ISO 10683

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome