Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
Washer, Metric - Spring Steel -HV10 - ZN Flake (Zinc Flake) - SK Locking Disc Spring Type Z - ISO 10683
By Qualfast
Reset
Clear All
Thickness
Select
For Nominal Size
Select
See all variants from
£0.07
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.07
Description
SK Locking disc spring type Z Spring steel 420-510 HV10 Zinc flake Cr6+free - ISO 10683 flZnnc
Feature Attributes
Leading Standard:
ISO 10683
Material Technical:
420-510 HV10
Material:
Spring Steel
Surface Treatment:
Zinc Flake
Type No.:
Z
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome