Contractor's Galvanised Fixing Band


£6.49 Inc VAT (20%)

See all variants from £6.49

Description

This Forgefix Contractors Fixing Band is a medium-duty, flexible and strong band which is easy to cut and bend. The band has pre-punched holes for fixing bolts and screws, and is made from galvanised steel for protection against corrosion. Supplied in 10m rolls in a durable cassette. APPLICATION:Ideal for fixing, supporting joists and many more superficial installations.Can be used with screws and galvanised twist nails. Galvanisation is process of applying a protective zinc coating to steel in order to prevent rusting. Zinc coatings prevent corrosion of the protected metal by forming a physical barrier, and by acting as a sacrificial anode even if this barrier is damaged.

Feature Attributes

Colour:
Galvanised
Thickness:
0.7 mm
Length:
10 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome