DT7205-QZ PR2 x 153mm Drywall Screwdriver Bit for DCF6201 Drywall Screwdriver

DT7205-QZ PR2 x 153mm Drywall Screwdriver Bit for DCF6201 Drywall Screwdriver


£10.99 Inc VAT (20%)

See all variants from £10.99

Description

Durable steel Drywall Screwdriver bit for DeWalt Drywall Screwdriver manufactured from heat treated steel, designed to work with Dewalt DCF6201 Drywall screwdrivers.
Features:

• PR2 drywall screw driver bit (modified Philips No.2 head).
• 153mm - Unique fitment to the DEWALT Drywall tool DCF6201.
• Heat treated Steel for hardness and durability.

See full description

Feature Attributes

Application:
Standard
Type:
PR2 (Modified PH2 Head)
Size:
No.2
Shank Type:
Hex
Length:
153 mm
Item:
Screwdriver Bit Sets
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome