0
1
2

Expansion Shield - Metric - A4 Stainless Steel


Select
Select
£4.59 Inc VAT (20%)


See all variants from £4.59

Description

Expansion Shield
Metric
A4 Stainless Steel

Feature Attributes

Type:
Expansion Shield
Resistant Properties:
Corrosion,Resistant against Temperatures up to 200°C
Material:
A4 Stainless Steel
Material Grade:
A4
Thread:
Metric Thread