360 Swivel Lifting Points


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Metric Thread
Ideal for lifting at 90°. Full capacity lifting in any direction.
Pivot through 180°.
Designed, tested and certified in compliance with the technical directives. EN1677.

Feature Attributes

System of Measurement:
Metric
Material:
Steel
Standards Met:
EN1677

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome