Chipboard Screw & Plug Assortment - Pozidriv


Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

Zinc plated chipboard screws with countersunk pozidriv head and MultiFast nylon plugs that can be used in almost every construction material and 4Fast expansion plugs, all in a steel organiser case.

Contents for 630 Piece Kit -
Screw sizes: 4.5x40, 4.5x45, 4.5x60, 5x50, 5x70, 6x60mm
MultiFast wall plug sizes: 6, 8, 10mm
4Fast wall plug sizes: 6, 8, 10mm

Contents for 750 Piece Kit -
Screw sizes: 4x30, 4.5x40, 5x50, 6x60mm
MultiFast wall plug sizes: 6, 8, 10mm
4Fast wall plug sizes: 5, 6, 8, 10mm

Feature Attributes

Product Type:
Chipboard Screw & Plug Kit
Size:
6,5,4.5,8,4,10 mm,mm,mm,mm,mm,mm
Material:
Steel
Surface Treatment:
Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome