Grade 8 Hexagon Full Nuts - DIN 555
0
1

Grade 8 Hexagon Full Nuts - DIN 555


Select
£0.06 Inc VAT (20%)
Up to 18.5% off


See all variants from £0.06

Description

UNF
Steel
Plain

Feature Attributes

Grade:
8
Thread:
UNF
Surface Treatment:
Plain
Material:
Steel
Driving Features:
Hexagon
Thread Direction:
Right

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome