Inc VAT (20%)
Hexagon Cap Nut - Low Type,Metric,A1 Stainless Steel,Grade 50,DIN 917.
Leading Standard:
DIN 917
Surface Treatment:
Plain
Driving Features:
Hexagon
Thread Direction:
Right
Thread:
Metric
Material:
A1 Stainless