0
1
2
3

Hexagon Cap Nut, Metric - A4 Stainless - Low Type - Grade 50 - DIN 917


Select
£0.11 Inc VAT (20%)
Up to 5% off


See all variants from £0.11

Description

Hexagon Cap Nut - Low Type,
Metric,
A4 Stainless - Grade 50,
DIN 917.

See full description

Feature Attributes

Thread Direction:
Right
Material:
A4 Stainless
Leading Standard:
DIN 917
Surface Treatment:
Plain
Thread:
Metric
Grade:
50
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome