0
1
2
3
4

Hexagon Connection Nut - Metric - Steel - BZP (Bright Zinc Plated) - 3xD - Grade 10


Select
£0.26 Inc VAT (20%)


See all variants from £0.26

Description

Hexagon Connection Nut
Metric
Steel - BZP (Bright Zinc Plated)
3xD
Grade 10

Feature Attributes

Surface Treatment:
Zinc Plated
Thread Direction:
Right
Driving Features:
Hexagon
Grade:
10
Thread:
Metric
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome