0
1
2
3

Hexagon Dome Nut - High Type, Metric - Steel - Grade 6 - DIN 1587 (1987)


£0.06 Inc VAT (20%)
Up to 3.5% off

See 10 Product Variants
£0.06

Description

Hexagon Dome Nut - High Type,
Metric,
Steel - Grade 6,
DIN 1587 (1987).

Feature Attributes

Thread:
Metric
Driving Features:
Hexagon
Surface Treatment:
Plain
Material:
Steel
Grade:
6
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome