0
1

Hexagon Dome Nut, Metric - Steel - BZP - High Type - Grade 6 - DIN 1587 (1987)


£0.03 Inc VAT (20%)

See 9 Product Variants
£0.03

Description

Bright zinc-plated.
Used for applications, where appearance is essential. DIN 1587.

Feature Attributes

Surface Treatment:
Zinc Plated
Thread:
Metric
Driving Features:
Hexagon
Thread Direction:
Right
Material:
Steel
Grade:
6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome