0
1

Hexagon Domed Cap Nut - High Type - Metric - Brass Cu2/Cu3 - DIN 1587


£0.07 Inc VAT (20%)

See 11 Product Variants
£0.07

Description

Hexagon Domed Cap Nut - High Type
Metric
Brass Cu2/Cu3
DIN 1587

Feature Attributes

Thread Direction:
Right
Thread:
Metric
Surface Treatment:
Plain
Grade:
Cu3
Material:
Brass
Driving Features:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome