Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Hexagon Domed Cap Nut - High Type With Welded Cap - Metric - Steel - Cr (Crome Plated) - Grade 6 - DIN 1587
By Qualfast
Reset
Clear All
Thread Size
Select
See all variants from
£0.11
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.11
Description
Hexagon Domed Cap Nut - High Type With Welded Cap
Metric
Steel - Cr (Crome Plated)
Grade 6
DIN 1587
Feature Attributes
Surface Treatment:
Chrome Plated
Grade:
6
Thread Direction:
Right
Driving Features:
Hexagon
Material:
Steel
Thread:
Metric
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome