Hexagon Full Nuts - Zinc-Plated


Select
£0.04 Inc VAT (20%)
Up to 20% off


See all variants from £0.04

Description

Zinc-Plated.
Metric - conform to DIN 934.

Feature Attributes

Thread:
Metric
Material:
Steel
Surface Treatment:
Zinc Plated
Grade:
8
Driving Features:
Hexagon
DIN:
934