0
1
2

Hexagon Machine Screw Nut - BSW - 1XD - Steel - DIN 934


Select
£3.09 Inc VAT (20%)
Up to 3% off


See all variants from £3.09

Description

Hexagon Machine Screw Nut
BSW
1XD
Steel
DIN 934

See full description

Feature Attributes

Thread Direction:
Right
Material:
Steel
Surface Treatment:
Plain
Grade:
6
Driving Features:
Hexagon
Thread:
BSW
More attributes