0
1
2
3

Hexagon Machine Screw Nut, UNC - Steel - Grade 6 - BZP (Bright Zinc Plated) - DIN 934


Select
£0.09 Inc VAT (20%)
Up to 10% off


See all variants from £0.09

Description

Imperial
UNC (Unified National Coarse)
ASME ≈B18.2.2
Material Free-cutting Steel
Class 6
Zinc Plated

Feature Attributes

Material:
Steel
Surface Treatment:
Zinc Plated
Thread Direction:
Right
Grade:
6
Thread:
UNC
System of Measurement:
Imperial
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome