1. Fasteners/
  2. Nuts/
  3. Hex Nuts
0
1
2

Hexagon Nut - Metric - A2 Stainless Steel - Combiflon - Grade 70 - DIN 934 (1987)


Select
See all variants from
£0.07Inc VAT (20%)

See all variants from £0.07

Description

Hexagon Nut
Metric
A2 Stainless Steel - Combiflon
Grade 70
DIN 934 (1987)

See full description

Feature Attributes

Thread:
Metric
Surface Treatment:
COMBIFLON
Thread Direction:
Right
Grade:
70
Material:
A2 Stainless
Driving Features:
Hexagon
More attributes