1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut - Metric - A2 Stainless Steel - Grade 70 - ISO 4032
0
1
2

Hexagon Nut - Metric - A2 Stainless Steel - Grade 70 - ISO 4032


Select
See all variants from
£0.03Inc VAT (20%)

See all variants from £0.03

Description

Hexagon Nut
Metric
A2 Stainless Steel
Grade 70
ISO 4032

See full description

Feature Attributes

Grade:
70
Thread:
Metric
Thread Direction:
Right
Material:
A2 Stainless
Surface Treatment:
Plain
Driving Features:
Hexagon