0
1

Hexagon Nut - Metric - A2 Stainless Steel - Grade 80 - ISO 4032


£0.07 Inc VAT (20%)
Up to 12.5% off

See 7 Product Variants
£0.07

Description

Hexagon Nut
Metric
A2 Stainless Steel
Grade 80
ISO 4032

Feature Attributes

Surface Treatment:
Plain
Material:
A2 Stainless
Thread Direction:
Right
Driving Features:
Hexagon
Grade:
80
Thread:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome