0
1
2

Hexagon Nut - Metric - A4 Stainless Steel - Grade 70 - ISO 4032


Select
£0.06 Inc VAT (20%)
Up to 18% off


See all variants from £0.06

Description

Hexagon Nut
Metric
A4 Stainless Steel
Grade 70
ISO 4032

See full description

Feature Attributes

Material:
A4 Stainless
Thread Direction:
Right
Thread:
Metric
Driving Features:
Hexagon
Grade:
70
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome