0
1
2
3
4

Hexagon Nut, Metric - Bright Zinc Plated - Grade 8 - DIN 934 (1987)


Select
£0.01 Inc VAT (20%)


See all variants from £0.01

Description

Hexagon Nut,
Metric,
BZP (Bright Zinc Plated),
Grade 8,
DIN 934 (1987).

Feature Attributes

Thread Direction:
Right
Driving Features:
Hexagon
Grade:
8
Material:
Steel
Surface Treatment:
Zinc Plated
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome