0
1
2

Hexagon Nut - Metric Fine - Steel - BZP (Bright Zinc Plated) - Grade 8 - DIN 934 (1987)


£0.06 Inc VAT (20%)
Up to 14% off

See 12 Product Variants
£0.06

Description

Hexagon Nut
Metric Fine
Steel - BZP (Bright Zinc Plated)
Grade 8
DIN 934 (1987)

Feature Attributes

Surface Treatment:
Zinc Plated
Thread Direction:
Right
Driving Features:
Hexagon
Material:
Steel
Thread:
Metric Fine
Grade:
8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome