0
1

Hexagon Nut, Metric - Stainless Steel - A2 - Class 70 - DIN 934


£0.03 Inc VAT (20%)

See 17 Product Variants
£0.03

Description

Grade A2 Qualfast® fasteners are constructed from an Austenitic grade of stainless steel, which has an exceptionally high resistance to corrosion, with the exception of harsh industrial and marine conditions. ISO metric threaded.

Features and Benefits
• Delivers oxidation resistance up to 850°C
• Displays excellent resistance to nitric acid and similar oxidising chemicals
• Greatly strengthened when heavily cold worked
• Handles temperatures down to -250°C

Typical Applications
• Automotive
• Aircraft construction
• Industrial machines and equipment

Standards
• EN 24032

Feature Attributes

Driving Features:
Hexagon
Material:
A2 Stainless
Surface Treatment:
Plain
Thread:
Metric
Thread Direction:
Right
Thread Standard:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome