Hexagon Nut - Metric - Steel - BZP (Bright Zinc Plated) - DIN 555
0
1
2

Hexagon Nut - Metric - Steel - BZP (Bright Zinc Plated) - DIN 555


Select
£0.71 Inc VAT (20%)


See all variants from £0.71

Description

Hexagon Nut
Metric
Steel - BZP (Bright Zinc Plated)
DIN 555

See full description

Feature Attributes

Surface Treatment:
Zinc Plated
Material:
Steel
Thread:
Metric
Driving Features:
Hexagon
Grade:
4
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome