0
1
2
3

Hexagon Nut - Metric - Steel - BZP (Bright Zinc Plated) - Grade 10 - ISO 4032


Select
£0.08 Inc VAT (20%)
Up to 11% off


See all variants from £0.08

Description

Hexagon Nut
Metric
Steel
BZP (Bright Zinc Plated)
Grade 10
ISO 4032

Feature Attributes

Thread:
Metric
Thread Direction:
Right
Surface Treatment:
Zinc Plated
Material:
Steel
Grade:
10
Driving Features:
Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome