0
1
2

Hexagon Nut - Metric - Steel - BZP (Bright Zinc Plated) - Left Hand - Grade 8 - DIN 934 (1987)


Select
£0.04 Inc VAT (20%)


See all variants from £0.04

Description

Hexagon Nut
Metric
Steel - BZP (Bright Zinc Plated)
Left Hand
Grade 8
DIN 934 (1987)

Feature Attributes

Thread:
Metric
Surface Treatment:
Zinc Plated
Grade:
8
Driving Features:
Hexagon
Thread Direction:
Left
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome