0
1
2
3

Hexagon Nut - Metric - Steel - H.D. Galv (Hot - Dip Galvanised) - Oversized Thread - Grade 10 - DIN 934 (1987)


Select
£0.21 Inc VAT (20%)


See all variants from £0.21

Description

Hexagon Nut
Metric
Steel
H.D. Galv (Hot - Dip Galvanised)
Oversized Thread
Grade 10
DIN 934 (1987)

Feature Attributes

Thread:
Metric
Surface Treatment:
Hot Dip Galvanised
Driving Features:
Hexagon
Material:
Steel
Grade:
10
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome