0
1
2

Hexagon Nut - Metric - Steel Hot Dip Galvanised - Grade 8 - ISO 4032


Select
£0.04 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.04

Description

Hexagon Nut
Metric
Steel Hot Dip Galvanised
Grade 8
ISO 4032

See full description

Feature Attributes

Surface Treatment:
Hot Dip Galvanised
Thread:
Metric
Driving Features:
Hexagon
Material:
Steel
Grade:
8
Thread Direction:
Right

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome