0
1
2
3

Hexagon Nut - Metric - Steel - Standard (Colour Steel) - Plain - Grade 8 - ISO 4032


Select
£0.01 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.01

Description

Hexagon Nut
Metric
Steel
Standard (Colour Steel)
Plain
Grade 8
ISO 4032

See full description

Feature Attributes

Thread:
Metric
Surface Treatment:
Plain
Material:
Steel
Grade:
8
Thread Direction:
Right
Driving Features:
Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome