0
1
2
3

Hexagon Nut, Metric - Steel - Standard (Self Colour) - 1xD - Plain - Grade 6 - DIN 934 (1987)


Select
£0.15 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.15

Description

The Depth of the Nut equals the nut size E.g. M16=16mm

Feature Attributes

Material:
Steel
Surface Treatment:
Plain
Grade:
6
Thread:
Metric
Thread Direction:
Right
Driving Features:
Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome