Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Hexagon Nut - Metric - Steel - Standard (Self Colour) - Left Hand - Plain - Grade 8 - DIN 934 (1987)
By Qualfast
Reset
Clear All
Thread Size
Select
See all variants from
£0.09
Inc VAT (20%)
Up to 20% off
1
Add to basket
Add to quotation
See all variants from
£0.09
Description
Hexagon Nut
Metric
Steel - Standard (Self Colour)
Left Hand
Plain
Grade 8
DIN 934 (1987)
Feature Attributes
Thread Direction:
Left
Material:
Steel
Surface Treatment:
Plain
Thread:
Metric
Driving Features:
Hexagon
Grade:
8
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome