0
1
2
3

Hexagon Nut, Metric - Steel - Standard (Self Colour) - MF (Metric Fine) - Plain - Grade 10 - DIN 934 (1987)


£0.07 Inc VAT (20%)
Up to 18% off

See all variants from £0.07

Description

Hexagon Nut,
Metric - MF (Metric Fine),
Steel - Standard (Self Colour),
Plain - Grade 10,
DIN 934 (1987).

Feature Attributes

Grade:
10
Surface Treatment:
Plain
Thread:
Metric Fine
Material:
Steel
Thread Direction:
Right
Driving Features:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome