Hexagon Nut - Metric - Steel - Standard (Self Colour) - Plain - Grade 5-2 - ISO 4032
0
1
2

Hexagon Nut - Metric - Steel - Standard (Self Colour) - Plain - Grade 5-2 - ISO 4032


Select
£0.06 Inc VAT (20%)


See all variants from £0.06

Description

Hexagon Nut
Metric
Steel - Standard (Self Colour)
Plain
Grade 5-2
ISO 4032

See full description

Feature Attributes

Thread:
Metric
Material:
Steel
Grade:
5 - 2
Thread Direction:
Right
Driving Features:
Hexagon
Surface Treatment:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome