Hexagon Nut -  Metric - Steel - ZBP (Zinc Black Passivated) -  Grade 8 - DIN 934 (1987)
0
1
2

Hexagon Nut - Metric - Steel - ZBP (Zinc Black Passivated) - Grade 8 - DIN 934 (1987)


Select
£0.04 Inc VAT (20%)


See all variants from £0.04

Description

Hexagon Nut
Metric
Steel - ZBP (Zinc Black Passivated) - Grade 8
DIN 934 (1987)

See full description

Feature Attributes

Grade:
8
Surface Treatment:
Zinc Plated Black Passivated
Thread:
Metric
Material:
Steel
Driving Features:
Hexagon
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome