0
1
2

Hexagon Nut - Metric - Steel ZY (Zinc Yellow Passivated) - Grade 8 - ISO 4032


Select
£0.01 Inc VAT (20%)
Up to 23% off


See all variants from £0.01

Description

Hexagon Nut
Metric
Steel - ZY (Zinc Yellow Passivated)
Grade 8
ISO 4032

Feature Attributes

Material:
Steel
Thread Direction:
Right
Driving Features:
Hexagon
Grade:
8
Surface Treatment:
Zinc Plated Yellow Passivated
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome