1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut, Metric - Welded Nut - DIN 929
0
1
2
3

Hexagon Nut, Metric - Welded Nut - DIN 929


Select
See all variants from
£0.03Inc VAT (20%)

See all variants from £0.03

Description

These weld nuts can be used with bolts class 8.8.

Feature Attributes

Thread:
Metric
Material:
Steel
Surface Treatment:
Plain
Thread Direction:
Right
Driving Features:
Hexagon
Grade:
8.8
More attributes