0
1

Hexagon Nuts, Metric - Grade 10 - BZP - Flanged - DIN 6923


Select
£0.08 Inc VAT (20%)


See all variants from £0.08

Description

Grade 10
Flanged Hexagon Nut

Feature Attributes

Thread Direction:
Right
Surface Treatment:
Zinc Plated
Thread:
Metric
Grade:
10
Driving Features:
Hexagon
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome