0
1
2

Hexagon Nuts With Flange - Metric - Steel - BZP (Bright Zinc Plated) - Grade 8 - DIN 6923


Select
£0.02 Inc VAT (20%)
Up to 8% off


See all variants from £0.02

Description

Hexagon Nuts With Flange
Metric
Steel - BZP (Bright Zinc Plated)
Grade 8
DIN 6923

Feature Attributes

Grade:
8
Driving Features:
Hexagon
Thread:
Metric
Surface Treatment:
Zinc Plated
Material:
Steel
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome