0
1
2

Hexagon Nuts With Serrated Flange - Metric - Steel - Grade 8 - DIN 6923


£0.12 Inc VAT (20%)
Up to 4% off

See 5 Product Variants
£0.12

Description

Hexagon Nuts With Serrated Flange
Metric
Steel - Grade 8
DIN 6923

Feature Attributes

Grade:
8
Material:
Steel
Thread:
Metric
Driving Features:
Hexagon
Surface Treatment:
Plain
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome