Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Hexagon Thin Nut - Metric - A2 Stainless Steel - Left Hand Thread - Grade 35 - DIN 439 2
By Qualfast
Reset
Clear All
Thread Size
Select
See all variants from
£0.09
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.09
Description
Hexagon Thin Nut
Metric
A2 Stainless Steel - Grade 35
Left Hand Thread
DIN 439 2
Feature Attributes
Surface Treatment:
Plain
Thread Direction:
Left
Grade:
35
Driving Features:
Hexagon
Material:
A2 Stainless
Thread:
Metric
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome